Motion
TLS-FASTTHERM300TR-460V

NTN
TLS-FASTTHERM300TR-460V

Bearing Heater - 30 mm to 600 mm Bore Range, 300 kg Max Brg Wt
MI ITEM #05818862
MFR #TLS-FASTTHERM300TR-460V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TLS-FASTTHERM300TR-460V

Bearing Heater - 30 mm to 600 mm Bore Range, 300 kg Max Brg Wt
MI ITEM #05818862
MFR #TLS-FASTTHERM300TR-460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Bore Range
    30 mm to 600 mm
  • Product Type
    Bearing Heaters
  • Voltage
    460 V

Overview

Mfr description
TLS-FASTTHERM300TR-460V
  • Fast Therm 300
  • Powerful mobile induction heater for bearings up to 300kg/660 pounds
  • Supplied standard with trolley which allows easy relocation within maintenance facilities
  • Robust design for use in industrial shops and assembly line work
  • Voltage/Current: 460V/20A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought