Motion
TLS-MECHPULLER2/3-120

NTN
TLS-MECHPULLER2/3-120

2 / 3 Way Self-Centering Mechanical Jaw Puller - 2 ton Capacity, 120 mm Spread, 80 mm Reach
Mi Item #05818864
MFR #TLS-MECHPULLER2/3-120
Price$358.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TLS-MECHPULLER2/3-120

2 / 3 Way Self-Centering Mechanical Jaw Puller - 2 ton Capacity, 120 mm Spread, 80 mm Reach
Mi Item #05818864
MFR #TLS-MECHPULLER2/3-120

Mfr description
TLS-MECHPULLER2/3-120
  • Simple, robust and efficient range of pullers for easy and safe dismounting of small or medium size bearings
  • Made from hardened steel
  • Self-centering mechanism aligns arms, self-locking arms prevent bending and slipping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.90/each

Specifications

Dimensions

  • Reach
    80 mm
  • Spread
    120 mm

Details

  • Capacity
    2 ton
  • Manufacturer Product Page
  • Number Of Jaws
    2 / 3 Jaw
  • Puller Type
    2 / 3 Way Self-Centering Jaw Puller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)