1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
TLS-MECHPULLER2/3-180
2 / 3 Way Self-Centering Mechanical Jaw Puller - 3 ton Capacity, 180 mm Spread, 120 mm Reach
MI ITEM #
05818865
MFR #
TLS-MECHPULLER2/3-180
Price
$485.43
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Mechanical Jaw Pullers
NTN TLS-MECHPULLER2/3-180
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
TLS-MECHPULLER2/3-180
2 / 3 Way Self-Centering Mechanical Jaw Puller - 3 ton Capacity, 180 mm Spread, 120 mm Reach
MI ITEM #
05818865
MFR #
TLS-MECHPULLER2/3-180
Mfr description
TLS-MECHPULLER2/3-180
Simple, robust and efficient range of pullers for easy and safe dismounting of small or medium size bearings
Made from hardened steel
Self-centering mechanism aligns arms, self-locking arms prevent bending and slipping
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$485
.43
/each
Add to Cart
Specifications
Dimensions
Reach
120 mm
Spread
180 mm
Details
Capacity
3 ton
Manufacturer Product Page
Click here
Number Of Jaws
2 / 3 Jaw
Puller Type
2 / 3 Way Self-Centering Jaw Puller
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items