Motion
EPPMN12G
Round Shaft Pillow Block - Open, 12 mm Shaft Diameter
MI ITEM #05819852
MFR #EPPMN12G
Your Price$96.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Open, 12 mm Shaft Diameter
MI ITEM #05819852
MFR #EPPMN12G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.98/each(List $111.53)

Overview

Mfr description
EPPMN12G BEARING, OPEN 12MM

Specifications

  • Pillow Block Type
    Pillow Block Linear Ball Bearing
  • Housing Type
    Open
  • Shaft Diameter
    12 mm
  • Overall Width
    43 mm
  • Operating Temperature Range
    -4 to 176 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought