Motion
PLR 406
DrainBlocker® Drain Cover - 48 in L, 48 in W
Mi Item #05820044
MFR #PLR 406
Price$2,359.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DrainBlocker® Drain Cover - 48 in L, 48 in W
Mi Item #05820044
MFR #PLR 406

Mfr description
PLR406 DRAINBLOCKER DRAIN COVER
  • Patented two-layer design seals tight to protect drains and won't rip. Guaranteed.
  • Use cover for quick spill response or long-term, outdoor deployment without worrying about degradation
  • Vinyl composite top layer resists stretching, ripping and tearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,359.01/each

Specifications

Dimensions

  • Length
    48 in
  • Width
    48 in

Details

  • Material
    •Top - DuPont™ Elvaloy® Vinyl•Bottom - Urethane
  • Product Type
    Storm & Sewer Drain Guards
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)