Motion
KMS-05
Retaining Nut - M25 x 1.5 Thread Size, 38 mm OD, 32 mm Face Dia., 7 mm Width, Stainless Steel
Mi Item #05820167
MFR #KMS-05
Price$62.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M25 x 1.5 Thread Size, 38 mm OD, 32 mm Face Dia., 7 mm Width, Stainless Steel
Mi Item #05820167
MFR #KMS-05

Mfr description
KMS-05 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.88/each

Specifications

Dimensions

  • Axial Load
    44 kN
  • Face Diameter  
    32 mm
  • Outside Diameter  
    38 mm
  • Overall Width
    7 mm
  • Thread Size  
    M25 x 1.5

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    MBS-05
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMS
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)