Motion
29256-E1-MB

FAG (SCHAEFFLER)
29256-E1-MB

Spherical Roller Thrust Bearing - 280 mm Bore, 380 mm OD, 60 mm Width
Mi Item #05820173
MFR #29256-E1-MB
Price$15,333.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29256-E1-MB

Spherical Roller Thrust Bearing - 280 mm Bore, 380 mm OD, 60 mm Width
Mi Item #05820173
MFR #29256-E1-MB

Mfr description
29256-E1-MB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,333.68/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    60 mm
  • Weight
    41.954 lbs

Details

  • Cage Material
    Brass
  • Dynamic Load Capacity
    229316.547 lbf
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1020 kN
  • Separable Type
    Separable Bearing
  • Series
    292
  • Static Load Capacity
    1056654.676 lbf
  • UPC_NO
    4012802189599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)