Motion
SAR3242 BALL NUT ASS 2500-0250  SRT

NOOK INDUSTRIES
SAR3242 BALL NUT ASS 2500-0250 SRT

SRT Ball Screw - 0.1560 in Nominal Screw Diameter, Right Hand Thread Direction
Mi Item #05820320
MFR #SAR3242 BALL NUT ASS 2500-0250 SRT
Price$8,727.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SAR3242 BALL NUT ASS 2500-0250 SRT

SRT Ball Screw - 0.1560 in Nominal Screw Diameter, Right Hand Thread Direction
Mi Item #05820320
MFR #SAR3242 BALL NUT ASS 2500-0250 SRT

Mfr description
SAR3242 BALL NUT ASS 2500-0250 SRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,727.38/each

Specifications

Dimensions

  • Ball Circle Diameter
    2.5000 in
  • Lead
    0.5000 in
  • Nominal Screw Diameter
    0.1560 in
  • Nut Weight
    9.9 lbs
  • Root Diameter Minimum
    2.3200 in
  • Screw Weight
    15.45 ft-lbs
  • Torque to Raise 1 lb
    0.044 in

Details

  • Accessory Type
    SRT Ball Screw
  • Balls Per Circuit Nut
    158/948
  • Dynamic Load Capacity
    6135 lbs
  • Static Load Capacity
    81938 lbs
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)