Overview
Mfr description
H052164-100F LYNX HD SOFTWALL
- Tube: 1/4" thickness natural rubber blend
- Reinforcement: Two-ply textile and conductive copper anti-static wire
- Cover: SBR
- Operating temperature: -40°C to 70°C (-40°F to 158°F)
- Maximum operating pressure: 75 psi
- Burst pressure: 300 psi
- Applications: Transfer of dry bulk, discharge of abrasive material, transfer of bottle caps, transfer of cleaning agents
- Markets: In-plant transfers, tank truck, bottling plant, dry cement operations, well service
- Type of couplings: Cam and groove, combination nipple
Specifications
- Product TypeIndustrial Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data