Overview
Mfr description
EHP009-32-100F HOSE OILFIELD VAC 100FT
- Tube and cover hoses are specifically chosen and engineered to ensure maximum life even in the demanding petroleum industry
- Tube: Nitrile blend
- Reinforcement: High-tensile synthetic textile with dual steel helical wires
- Cover: Corrugated SBR blend
- Operating temperature: -30°C to 80°C (-22°F to 176°F)
- For transfer applications such as drilling mud or crude oil (not recommended for refined petroleum products)
- Maximum operating pressure: 150 psi
- Burst pressure: 450 psi
- Vacuum: 28 in/Hg
- Markets: Oil and gas exploration, well service, fracking industry
- Type of couplings: Cam and groove, male NPT, unions
Specifications
- Product TypeIndustrial Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data