Motion
1629598
Anti-Slip Coating - 1 gal, Can, Cure Time: 24 hr
MI ITEM #05820428
MFR #1629598
Price$301.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti-Slip Coating - 1 gal, Can, Cure Time: 24 hr
MI ITEM #05820428
MFR #1629598

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$301.02/each

Specifications

Dimensions

  • Package Size
    1 gal (US)

Details

  • Cure Time
    24 hr
  • Material Comp
    Asphalt, Concrete, Metal, Wood
  • Operating Temperature Range
    -20 to +140 °F
  • Package Type
    Can
  • UPC_NO
    079340002289

Overview

Mfr description
1629598 BIGFOOT HD PED GRADE BLK 1GA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought