Motion
66252842179

NORTON ABRASIVES
66252842179

Type 27, 3 in Wheel Dia., 1/4 in Thickness, 3/8 in Arbor, 24 Grit, 18000 rpm
MI ITEM #05820582
MFR #66252842179
Price$6.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252842179

Type 27, 3 in Wheel Dia., 1/4 in Thickness, 3/8 in Arbor, 24 Grit, 18000 rpm
MI ITEM #05820582
MFR #66252842179

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.19/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    18000 rpm
  • Package Quantity
    25
  • Wheel Type
    Type 27

Overview

Mfr description
662528-42179

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought