Motion
80SS SP D-1 E3PIN SP19

PEER CHAIN
80SS SP D-1 E3PIN SP19

Attachment Chain - Standard Series, 80 / 1 in Pitch, D-1 Attachment , Riveted, 304 Stainless Steel Material
MI ITEM #05820598
MFR #80SS SP D-1 E3PIN SP19
List Price$267.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80SS SP D-1 E3PIN SP19

Attachment Chain - Standard Series, 80 / 1 in Pitch, D-1 Attachment , Riveted, 304 Stainless Steel Material
MI ITEM #05820598
MFR #80SS SP D-1 E3PIN SP19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$267.29/each for your price

Overview

Mfr description
80 STAINLESS RIV X 10 FT SP D-1 E3PIN
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    304 Stainless Steel
  • Chain Standard
    ANSI
  • Roller Width
    0.625 in
  • Roller Diameter
    0.625 in
  • Pin Diameter
    0.313 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    80 / 1 in
  • Standards Met
    ANSI
  • Series
    Standard
  • Manufacturer Stock Number
    4855
  • Weight
    2.125 lbs
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text