Motion
AAM005008006
Plain Sleeve Bearing - 5 mm ID, 8 mm OD, 6 mm Length, Powdered Metal Material
MI ITEM #05820672
MFR #AAM005008006
List Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 5 mm ID, 8 mm OD, 6 mm Length, Powdered Metal Material
MI ITEM #05820672
MFR #AAM005008006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.35/each for your price

Overview

Mfr description
AAM005008006 5MM X 8MM X 6MM
  • Bunting Oil-Filled Bronze Bearings- Stock Bearings- Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze.
  • Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances.
  • After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation.
  • Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10°F to 220°F.
  • Consult Motion Industries if application requires higher temperatures or other specific operating conditions.

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    js13
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter Tolerance
    80.023 mm to 80.038 mm
  • Outside Diameter
  • Description
    Bronze METRIC Sleeve (Plain) Bearings SAE 841
  • Overall Length
  • Measurement Standard
    Metric
  • Material
    Bronze
  • Country of Origin
    US
  • Operating Temperature Range
    10 to 220 ºC
  • Maximum PV Value
    50000
  • Maximum P Value
    2000
  • Max V Value
    1200
  • Material Specification
    SAE 841 Bronze
  • Standards Met
    ASTM B438 Grade 1 Type II
  • Inside Diameter
    5 mm
  • Manufacturer Catalog
  • UPC_NO
    717905218088
  • Additional Details
    Oil-Impregnated
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text