1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CDUJB12-20DM
Cyl, Free Mount, Dbl Acting
MI ITEM #
05820774
MFR #
CDUJB12-20DM
Price
$32.60
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CDUJB12-20DM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CDUJB12-20DM
Cyl, Free Mount, Dbl Acting
MI ITEM #
05820774
MFR #
CDUJB12-20DM
Mfr description
CDUJB12-20DM BASE CYLINDER
Miniature free mount
Space saving compact cylinder
Available in 4mm to 10mm bore size
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$32
.60
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
12 mm
Stroke
20 mm
Details
Compact Cylinder Type
Free Mount
Country of Origin
JP
Cylinder Series
CU
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Product Type
Compact Air Cylinders
Series
CUJ
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items