Motion
CDU20-10D-M9NL

SMC CORP OF AMERICA
CDU20-10D-M9NL

Compact Cylinder, Bore Size 20 mm, Stroke 10 mm
Mi Item #05820775
MFR #CDU20-10D-M9NL
Price$150.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU20-10D-M9NL

Compact Cylinder, Bore Size 20 mm, Stroke 10 mm
Mi Item #05820775
MFR #CDU20-10D-M9NL

Mfr description
CDU20-10D-M9NL CYL, FREE MT, DBL/ACT
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Any surfaces can be used for mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.17/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Lead Wire Length
    3 m
  • Stroke
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9N - Solid State, General Purpose, 3 wire NPN, Horizontal
  • Body Option
    Built-in Magnet
  • Body Type
    Free Mount
  • Bracket 1
    Free
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Free Mount
  • Cylinder Suffix
    M9NL
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Free
  • Number Of Auto Switches
    2
  • Options Included
    3 M Lead Wire, Auto Switch (M9N), Built-In Magnet
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CU
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)