Motion
MGPM12-150Z
MGP-Z GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #05820777
MFR #MGPM12-150Z
Price$194.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP-Z GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #05820777
MFR #MGPM12-150Z

Mfr description
MGPM12-150Z MGP-Z CYLINDER
  • For high side load applications found in material handling, lifting and stopping
  • Ultra-compact design by incorporating the cylinder body as part of the guide body
  • As the stroke length increases, so does the bearing length, thus enhancing the cylinder's load bearing capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.53/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke  
    150 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Guided Cylinder Type
    Slide Table
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)