Motion
ZP16UTGS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #05820806
MFR #ZP16UTGS
List Price$5.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #05820806
MFR #ZP16UTGS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.76/each for your price

Overview

Mfr description
ZP16UTGS VACUUM PAD
  • Compact vacuum pad
  • Available in "thin type" or "thin type with rib"
  • Pad diameter: ø10, ø13, ø16
  • Pad material: NBR, silicon rubber, urethane rubber,fluorine rubber, conductive NBR, conductive silicon rubber

Specifications

  • Lock Ring
    With Lock Ring
  • Pad Diameter
    16 mm
  • Pad Material
    Conductive Silicon Rubber
  • Pad Type
    Thin Flat
  • Overall Weight
    0.907 g
  • Weight
    0.907 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought