Motion
CEWWDM23994T
General Purpose Washdown Duty Motor (Painted) - 15 hp, 3600 rpm, 3 ph, 230/460 V, 254TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #05820812
MFR #CEWWDM23994T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 15 hp, 3600 rpm, 3 ph, 230/460 V, 254TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #05820812
MFR #CEWWDM23994T

Mfr description
CEWWDM23994T 15HP MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    254TC
  • Overall Length C Dimension
    23.57 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    240 lbs

Details

  • Additional Details
    Labyrinth seal on each end of motor provides an added level of protection from washdown spray, same size bearings on each end of motor, easily removable drain plugs, 300 series stainless steel shaft and hardware, lead-sealing neoprene gaskets. Class F insulated motor with 1.15 service factor or higher that operates within class “B” temperature limits at rated horsepower.
  • Amps @ Voltage
    33.4 A @ 230 V; 16.7 A @ 460 V
  • Applications
    Wet or humid environments in food and beverage processing facilities in which equipment is cleaned on a regular basis.
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.00 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    56
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Washdown Duty Motors
  • Standards Met
    CSA, CSA EEV, UR
  • Synchronous Rpm
    3600 rpm
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)