Motion
RDQD50-55
Cylinder, Compact, Air Cushion, Sw Capable
Mi Item #05820834
MFR #RDQD50-55
Price$136.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Compact, Air Cushion, Sw Capable
Mi Item #05820834
MFR #RDQD50-55

Mfr description
RDQD50-55 CYL, COMPACT, AIR CUSHION, SW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.23/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    55 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Compact
  • Compact Cylinder Type
    Air Cushioned
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Series
    RQ
  • Manufacturer Catalog
  • Mounting Type
    Compact
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    RQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)