Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationMulti-Position
- Body OptionThree Position
- Cylinder Style3-Position
- Product TypeTie Rod Air Cylinders
- SeriesRZQ
- Type3-Position Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)