Motion
6PSM-12MFA

GATES RUBBER CO
6PSM-12MFA

Hose End - Steel Material, 3/8 in Hose ID
MI ITEM #05820872
MFR #6PSM-12MFA
Price$62.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6PSM-12MFA

Hose End - Steel Material, 3/8 in Hose ID
MI ITEM #05820872
MFR #6PSM-12MFA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.75/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.4720 in
  • Dash Size
    12
  • End 1 Size
    1.0625 in
  • End 2 Size
    0.3700 in
  • Hex Body
    0.8800 in
  • Hex Size
    0.8800 in
  • Hose Cut-Off Factor
    0.9700 in, 24.60 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3700 in, 9.50 mm
  • Length
    2.3500 in
  • Outer Diameter
    0.4700 in
  • SAE Size
    -6
  • Size
    1.0625 in
  • Thread Size
    1-1/16-12
  • Thread Size 1
    1 1/16-12
  • Weight
    0.2 lbs
  • Width
    0.8800 in

Details

  • Additional Details
    Gates’ line of Power Steering Couplings was specially designed to work with Power Steering hose applications and offers a leak-free solution to power steering hose connections. When products are designed to work together, they work more efficiently and last longer than mixed products that are not optimized to work in tandem.
  • Application
    Power Steering
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection Type
    SAE metric male flareless
  • Country of Origin
    US
  • End 1 Style
    SAE metric male flareless
  • End Type 1
    MFA
  • Fitting Connection Family
    Metric
  • Fitting Type
    Flareless Tube
  • For Use With
    PS188 Power Steering Hose
  • Manufacturer Catalog Number
    G50510-0612
  • Manufacturer Upc Number
    072053077162
  • Material
    Steel
  • Mating Angle
    24 °
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Compression
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    Metric
  • Thread Type
    SAE metric male flareless
  • Type
    SAE Metric Male Flareless

Overview

Mfr description
6PS-M12MFA FITTING
  • Offered in SAE male flareless and SAE metric male flareless; Carbon steel material; Includes sleeve and nut; One-piece design with the stem and ferrule staked together are fast to assemble; Covers all popular termitions including JIC, ORFS, BSP, DIN, MP, Flanges and Banjo;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought