Motion
6PSM-8MFA
6PSM-8MFA
MI ITEM #05820873
MFR #6PSM-8MFA
List Price$80.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6PSM-8MFA
MI ITEM #05820873
MFR #6PSM-8MFA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.80/each for your price

Overview

Mfr description
6PS-M8MFA FITTING
  • Offered in SAE male flareless and SAE metric male flareless; Carbon steel material; Includes sleeve and nut; One-piece design with the stem and ferrule staked together are fast to assemble; Covers all popular termitions including JIC, ORFS, BSP, DIN, MP, Flanges and Banjo;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    0.3740 in
  • Material
    Steel
  • Manufacturer Upc Number
    072053077148
  • Additional Details
    Gates’ line of Power Steering Couplings was specially designed to work with Power Steering hose applications and offers a leak-free solution to power steering hose connections. When products are designed to work together, they work more efficiently and last longer than mixed products that are not optimized to work in tandem.
  • For Use With
    PS188 Power Steering Hose
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Dash Size
    8
  • End Type 1
    MFA
  • Fitting Type
    Flareless Tube
  • Hose Dash Size
    6
  • Mating Angle
    24 °
  • Seal Type
    Compression
  • Swivel
    No
  • Thread Size 1
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text