Motion
KT151913C3
Needle Roller Bearing - 15 mm Bore, 19 mm OD, 13 mm Width
MI ITEM #05820890
MFR #KT151913C3
List Price$11.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 19 mm OD, 13 mm Width
MI ITEM #05820890
MFR #KT151913C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.82/each for your price

Overview

Mfr description
KT151913 C3 BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    8250 N
  • Static Load Capacity
    10200 N
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT151913C3
  • Country of Origin
    JP
  • Weight
    0.01 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT151913C3 Needle Roller Bearing features a 15 mm bore diameter, 19 mm outside diameter, 13 mm overall width, and 0.01 lb weight, making it suitable for automotive drivetrain components, gear systems, and industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought