Motion
PL1GKE
Keyless Bushing - KE Series, 1.4375 in ID, 63.50 mm OD
MI ITEM #05821287
MFR #PL1GKE
Price$158.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 1.4375 in ID, 63.50 mm OD
MI ITEM #05821287
MFR #PL1GKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$158.09/each

Specifications

Dimensions

  • Bolt Size
    M6 x 25
  • Bore Diameter
    1.4375 in
  • Hub Contact Pressure
    14794 psi
  • Outside Diameter  
    63.50 mm
  • Overall Length
    1.2600 in
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    165.01 N/mm^2
  • Weight
    0.840 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    8
  • Series
    KE

Overview

Mfr description
PL1 7/16KE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought