Motion
8S-8FJSX-SS

GATES RUBBER CO
8S-8FJSX-SS

Stainless Steel Material, 1/2 in Hose ID
Mi Item #05821300
MFR #8S-8FJSX-SS
Price$124.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8S-8FJSX-SS

Stainless Steel Material, 1/2 in Hose ID
Mi Item #05821300
MFR #8S-8FJSX-SS

Mfr description
8S-8FJSX-SS 7362-01275
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.47/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Hose Inside Diameter
    1/2 in

Details

  • Configuration
    Straight
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    EFG3K, EFG4K, EFG5K, EFG6K, M4K, M4KL
  • Material
    Stainless Steel
  • Seal Type
    Mated Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)