Motion
CMSFCW2217-215N1

NTN
CMSFCW2217-215N1

Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material
Mi Item #05821391
MFR #CMSFCW2217-215N1
Price$2,201.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CMSFCW2217-215N1

Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material
Mi Item #05821391
MFR #CMSFCW2217-215N1

Mfr description
CM-SFCW2217-215N1 PILLOW BLOCK WITH 1 OP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,201.80/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    9.4500 in
  • Bore Diameter  
    2-15/16 in
  • Overall Length Diameter  
    10.6250 in

Details

  • Bore Type
    Straight
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359651065
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359651065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)