Motion
C23559
Screw Machine Length Drill Bit - 1-5/16 in Flute, 2.4370 in, 61.90 mm Overall Length
Mi Item #05821405
MFR #C23559
Price$3.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 1-5/16 in Flute, 2.4370 in, 61.90 mm Overall Length
Mi Item #05821405
MFR #C23559

Mfr description
C23559 TWIST DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.92/each

Specifications

Dimensions

  • Diameter
    0.2280 in, 5.79 mm, #1
  • Drilling Depth
    1.3125 in, 33.34 mm
  • Flute Length
    1-5/16 in
  • Overall Length
    2.4370 in, 61.90 mm

Details

  • Bit Type
    Screw Machine Length
  • Drill Bit Finish
    Black Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Series
    1896
  • Specification
    Screw Machine Length
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)