Motion
UCT206-15D1

NTN
UCT206-15D1

Ball Bearing Take-Up Unit - Side Mount, 30 mm Bore, Cast Iron Housing, Set Screw Collar
Mi Item #05821539
MFR #UCT206-15D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT206-15D1

Ball Bearing Take-Up Unit - Side Mount, 30 mm Bore, Cast Iron Housing, Set Screw Collar
Mi Item #05821539
MFR #UCT206-15D1

Mfr description
UCT206-15 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Width
    118 mm
  • Slot Spacing  
    3.5000 in
  • Weight
    16.82 lbs

Details

  • Bore Type
    Round
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCT206-15D1
  • Manufacturer Upc Number
    4547359009996
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)