Motion
1010 1/1 GG SP

HUB CITY INC
1010 1/1 GG SP

Right Angle Spiral Bevel Gear Reducer - 1010 Series, Spiral Gear Type, 1010 Reducer Size, Single, 1:1 Ratio, Double Output Direction, 2.0000 in Input Dia., Solid Shaft Input, 2.0000 in Output Dia., Solid Shaft Output
Mi Item #05821614
MFR #1010 1/1 GG SP
Price$52,308.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
1010 1/1 GG SP

Right Angle Spiral Bevel Gear Reducer - 1010 Series, Spiral Gear Type, 1010 Reducer Size, Single, 1:1 Ratio, Double Output Direction, 2.0000 in Input Dia., Solid Shaft Input, 2.0000 in Output Dia., Solid Shaft Output
Mi Item #05821614
MFR #1010 1/1 GG SP

Mfr description
0220-06305 1010 1/1 GG SP
  • Rugged ductile iron housing provides maximum gear and bearing support
  • High alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52,308.66/each

Specifications

Dimensions

  • Housing Dimensions
    (L)15.75 x (H)9.5 x (W)13.5
  • Housing Height
    24.0000 in
  • Housing Length
    48.0000 in
  • Housing Width
    24.0000 in
  • Input Size
    2.0000 in
  • Manufacturer Reducer Size
    1010
  • Maximum Output RPM
    1750.0000 rpm
  • Maximum Output Torque
    9039 in-lbs
  • Nominal Ratio
    1:1
  • Output Size
    2.0000 in
  • Ratio
    1:1
  • Service Factor
    1.00
  • Shipping Dimensions Height
    24.0000 in
  • Shipping Dimensions Length
    48.0000 in
  • Shipping Dimensions Width
    24.0000 in
  • Weight
    225.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • CAD Drawing
  • Housing Material
    Ductile Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1010 1/1 GG SP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798009735
  • Max Input Horsepower
    251 hp @ 1750 rpm
  • Output Direction
    Double
  • Output RPM
    1750 rpm
  • Output Torque
    9039
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Series
    1010
  • Style
    GG
  • UPC_NO
    662798009735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)