Overview
Mfr description
20-1-981-11 GLOVE, LRG, ROPER LEATHER
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Palm Gloves
- Leather Material TypeCowhide Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialUnlined
- ColorBeige
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data