Overview
Mfr description
MLGCLB32-150-R-E MLGC, GUIDE
Specifications
- Bore Diameter
- Stroke
- Country of OriginJP
- Mounting TypeBasic
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesMLGC
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data