Motion
VF5120-5DZE1-03

SMC CORP OF AMERICA
VF5120-5DZE1-03

VALVE SGL PILOT BODY PORTED
Mi Item #05821928
MFR #VF5120-5DZE1-03
Price$101.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF5120-5DZE1-03

VALVE SGL PILOT BODY PORTED
Mi Item #05821928
MFR #VF5120-5DZE1-03

Mfr description
VF5120-5DZE1-03 VALVE SGL PILOT BODY
  • 5 port solenoid valve
  • Power consumption: 1.55W standard, 0.5W w/power saving circuit
  • Built-in full-wave rectifier (AC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.41/each

Specifications

Dimensions

  • Port Size
    3/8 in
  • Port Sizes
    3/8 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Push-Turn Locking (Lever)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Series
    VF
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)