Motion
6T110X8

LIFT-ALL
6T110X8

6T110X8 6"W X 8'L 10GA TYPE HD MESH
Mi Item #05821956
MFR #6T110X8
Price$1,064.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
6T110X8

6T110X8 6"W X 8'L 10GA TYPE HD MESH
Mi Item #05821956
MFR #6T110X8

Mfr description
6T110X8 6"W X 8'L 10GA TYPE HD MESH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,064.06/each

Specifications

Dimensions

  • Diameter
    3.5000 in, 88.90 mm
  • Overall Length
    96.0000 in, 2438.40 mm
  • Overall Thickness
    0.5000 in | 12.70 mm
  • Sling Length
    8 ft
  • Sling Vertical Basket Weight Cap
    14400 lbs | 6531.73 kg
  • Weight
    35.5 lbs
  • Width
    6 in

Details

  • Basket Capacity 90
    14400 lbs
  • Choker Capacity
    7200 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Hardware Type
    Choker, Triangle
  • Manufacturer Upc Number
    697886101077
  • Material
    STEEL
  • Nominal Break Strength
    7200 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Choker Weight Capacity
    7200 lbs | 3265.86 kg
  • Sling Type
    Wire Mesh
  • Sling Vertical Weight Capacity
    7200 lbs | 3265.86 kg
  • UPC_NO
    697886101077
  • Vertical Capacity 90
    7200 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)