Motion
C54780
Hand Tap - 1002 Series, 5/8 - 11 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #05821989
MFR #C54780
Price$43.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1002 Series, 5/8 - 11 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #05821989
MFR #C54780

Mfr description
C54780 5/8-11 1002 4 FL PLUG TAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.77/each

Specifications

Dimensions

  • Overall Length
    3.8100 in
  • Shank Diameter
    0.4800 in
  • Table Length
    3.8100 in
  • Tap Size Compatibility
    5/8-11
  • Tapping Depth
    1.5000 in
  • Thread Length  
    1.8100 in
  • Thread Size
    5/8 - 11

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1002
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)