Motion
C54781
Hand Tap - 1003 Series, 5/8 - 11 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #05821990
MFR #C54781
Price$53.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1003 Series, 5/8 - 11 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #05821990
MFR #C54781

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.28/each

Specifications

Dimensions

  • Overall Length
    3.8100 in
  • Shank Diameter
    0.4800 in
  • Table Length
    3.8100 in
  • Tapping Depth
    2.0000 in
  • Thread Length  
    1.8100 in
  • Thread Size
    5/8 - 11

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1003
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Overview

Mfr description
C54781 5/8-11 1003 4 FL BOTTOMING TAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought