Motion
PHMPB6905-18

DUFF-NORTON
PHMPB6905-18

Linear Actuator - MPB Series, Double Clevis Mount, 220 V Input Voltage, 18 in Stroke Length, 500 lb Load Capacity
Mi Item #05822529
MFR #PHMPB6905-18
Price$3,088.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
PHMPB6905-18

Linear Actuator - MPB Series, Double Clevis Mount, 220 V Input Voltage, 18 in Stroke Length, 500 lb Load Capacity
Mi Item #05822529
MFR #PHMPB6905-18

Mfr description
PHMPB6905-18
  • Heavy duty design for long life in tough environments
  • Corrosion resistant housing
  • Precise and repeatable positioning with internal, adjustable limit switches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,088.71/each

Specifications

Dimensions

  • Height
    12.00 in
  • Length
    30.00 in
  • Retracted Length
    26.2500 in
  • Stroke
    18 in
  • Width
    6.00 in

Details

  • Current Draw
    5.5 amp
  • Duty Cycle At Rated Load
    0.11
  • Dynamic Load Capacity
    500 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Input Voltage
    220 V
  • Load Capacity
    500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Mounting
    Double Clevis
  • Potentionmeter
    Yes
  • Screw Drive Type
    Acme Screw
  • Series
    MPB
  • Speed At Full Load
    1.33 in/s
  • Static Load Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)