Motion
8106-448-026

THOMSON (ALTRA)
8106-448-026

Precision Ball Nut Only
MI ITEM #05822600
MFR #8106-448-026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8106-448-026

Precision Ball Nut Only
MI ITEM #05822600
MFR #8106-448-026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    0.200 in
  • Nominal Screw Diameter
    0.631 in
  • Weight
    0.27 lbs

Details

  • Dynamic Load Capacity
    800 lbf
  • Flange
    Sold Seperately
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Alloy Steel
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Screw Torque
    0.57 in-oz
  • Static Load Capacity
    6384 lbf
  • Technical Specifications

Overview

Mfr description
8106-448-026 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought