Motion
880-11R1-DMS-SS

SYSTEM PLAST
880-11R1-DMS-SS

Split Sprocket - Split, 11 Teeth, 1.0000 in Bore Dia., 5.3200 in Pitch Dia.
MI ITEM #05822757
MFR #880-11R1-DMS-SS
Price$199.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
880-11R1-DMS-SS

Split Sprocket - Split, 11 Teeth, 1.0000 in Bore Dia., 5.3200 in Pitch Dia.
MI ITEM #05822757
MFR #880-11R1-DMS-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$199.50/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Hub Outside Diameter
    5.3100 in
  • Maximum Bore
    1.0000 in
  • Pitch Diameter  
    5.3200 in

Details

  • Bore Type
    Finished Bore
  • Flange Material
    Reinforced Polyamide
  • Hub Material
    Reinforced Polyamide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166190040
  • Number Of Teeth  
    11
  • Sprocket Type
    Split
  • UPC_NO
    726166190040

Overview

Mfr description
880-11R1-DMS-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought