Motion
20-1-1592-9

BOB DALE GLOVES
20-1-1592-9

Leather Drivers Glove with Straight Thumb - S or Size 7, Cowhide Grain Leather, Unlined, Hi-Vis Orange
MI ITEM #05823270
MFR #20-1-1592-9
List Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-1592-9

Leather Drivers Glove with Straight Thumb - S or Size 7, Cowhide Grain Leather, Unlined, Hi-Vis Orange
MI ITEM #05823270
MFR #20-1-1592-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.48/each for your price

Overview

Mfr description
20-1-1592-9 GRAIN LEATHER W/SPLIT BACK

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Hi-Vis Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought