Specifications
Dimensions
- Overall Width0.9800 in
Details
- ColorWhite
- Group & ClassProfiles
- MaterialUHMW-PE
- Product LineGuide Products
- Product TypesRound Bar Cover
- ProfileFull Round Cover
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)