Motion
23988 CC/W33VQ424

SKF
23988 CC/W33VQ424

Spherical Roller Bearing - 440 mm ID, 600 mm OD, 118 mm Width, Straight Bore, Open, CN
Mi Item #05823567
MFR #23988 CC/W33VQ424
Price$62,327.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23988 CC/W33VQ424

Spherical Roller Bearing - 440 mm ID, 600 mm OD, 118 mm Width, Straight Bore, Open, CN
Mi Item #05823567
MFR #23988 CC/W33VQ424

Mfr description
23988 CC/W33VQ424 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62,327.88/each

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    118 mm
  • Weight
    214.0 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    1000 rpm
  • Maximum Speed
    1000 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)