Overview
Mfr description
4247-0415-0100 GREEN TUBING
- Available in all standard sizes
- Ease of Cutting
- Flow performance
- Superior abrasion resistance
- Enhanced flexibility and extension
- Standard and custom colors
Specifications
- Adapter Type4247 Solstice
- Inside Diameter0.170 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data