Motion
404-MFC

NOSHOK INC
404-MFC

Hydraulic Needle Valve - 200 °F, Zinc-Nickel Plated Steel
MI ITEM #05823742
MFR #404-MFC
Price$105.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
404-MFC

Hydraulic Needle Valve - 200 °F, Zinc-Nickel Plated Steel
MI ITEM #05823742
MFR #404-MFC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.97/each

Specifications

Dimensions

  • Connection Size
    1/2 in
  • Orifice Size
    0.1870 in

Details

  • Body Material
    Zinc-Nickel Plated Steel
  • End Type
    National Pipe Thread (NPT)
  • Max Operating Temperature
    200 °F
  • Type
    Needle
  • Valve Material
    Steel
  • Valve Type
    Male-Female

Overview

Mfr description
404MFC 10,000 PSI NEEDLE VALVE
  • 100% helium leak tested to 1 x 10<sup>-4</sup> ml/s for guaranteed performance and reliability
  • Blow-out proof stem provides a secondary stem seal in the full open position
  • FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional (certain NPT sizes only)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought