Motion
SV4000-N0-A1
SV4000-N0-A1 5 PORT SOLENOID VALVE
Mi Item #05823764
MFR #SV4000-N0-A1
Price$100.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SV4000-N0-A1 5 PORT SOLENOID VALVE
Mi Item #05823764
MFR #SV4000-N0-A1

Mfr description
SV4000-N0-A1 5 PORT SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.49/each

Specifications

Dimensions

  • Weight
    0.3916 lbs

Details

  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    Pressure Gauge
  • Maximum Operating Pressure
    72.5 psi
  • Mounting Type
    Manifold Mount
  • Pressure Display Unit
    Psi
  • Pressure Gauge Included
    Yes
  • Series/System
    SV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)