Motion
VHK3-02S-10F
Manual Air Control Valve - 3 Ports, 2 Position, Finger Lever Operated, 1.0 MPa, 10 bar MAX Pressure
Mi Item #05823823
MFR #VHK3-02S-10F
Price$13.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Air Control Valve - 3 Ports, 2 Position, Finger Lever Operated, 1.0 MPa, 10 bar MAX Pressure
Mi Item #05823823
MFR #VHK3-02S-10F

Mfr description
VHK3-02S-10F FINGER VALVE, 3 PORT
  • Finger valve, standard
  • 2 or 3 port available
  • Effective area: 2.0 to 17.5mm²
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.27/each

Specifications

Dimensions

  • Weight
    49 g

Details

  • Actuator Type
    Finger Lever
  • Country of Origin
    JP
  • Flow Direction
    3-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    1.0 MPa, 10 bar
  • Maximum Working Pressure
    1.0 MPa, 10 bar
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Valve Function
    3 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)