Motion
C85E20-13S
C85E20-13S
MI ITEM #05823859
MFR #C85E20-13S
Price$37.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85E20-13S
MI ITEM #05823859
MFR #C85E20-13S

Mfr description
C85E20-13S ISO ROUND BODY CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.63/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Bracket 1
    Threaded End
  • Cylinder Style
    ISO 6432
  • Mounting Type
    Threaded End
  • Piston Action
    Spring Return
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C85
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)