Motion
C85Y25-50S-XC6A

SMC CORP OF AMERICA
C85Y25-50S-XC6A

C85Y25-50S-XC6A
Mi Item #05823863
MFR #C85Y25-50S-XC6A
Price$45.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C85Y25-50S-XC6A

C85Y25-50S-XC6A
Mi Item #05823863
MFR #C85Y25-50S-XC6A

Mfr description
C85Y25-50S-XC6A ISO ROUND BODY CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.57/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Type
    Round Body
  • Cylinder Style
    ISO 6432
  • Cylinder Suffix
    XC6A
  • Piston Action
    Spring Return
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C85
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)