Motion
SY5120-5W7ZD-01-X10

SMC CORP OF AMERICA
SY5120-5W7ZD-01-X10

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M8 Connector, Body Ported, 1/8 in
Mi Item #05824026
MFR #SY5120-5W7ZD-01-X10
Price$130.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5120-5W7ZD-01-X10

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M8 Connector, Body Ported, 1/8 in
Mi Item #05824026
MFR #SY5120-5W7ZD-01-X10

Mfr description
SY5120-5W7ZD-01-X10 SINGLE SOL. VLV, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.29/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)