Motion
RSH80-CJNL1781-40BM-KY-P

SMC CORP OF AMERICA
RSH80-CJNL1781-40BM-KY-P

RSH80-CJNL1781-40BM-KY-P
MI ITEM #05824143
MFR #RSH80-CJNL1781-40BM-KY-P
Price$640.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSH80-CJNL1781-40BM-KY-P

RSH80-CJNL1781-40BM-KY-P
MI ITEM #05824143
MFR #RSH80-CJNL1781-40BM-KY-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$640.54/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Flange
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Stopper
  • Mounting Type
    Flange
  • Operating Temperature Range
    10 to 60 °C, 50 to 140 °F
  • Piston Action
    Double-Acting
  • Product Type
    Stopper Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Series
    RSH
  • Type
    Stopper

Overview

Mfr description
RSH80-CJNL1781-40BM-KY-P CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought